Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 20
- Mfr # P2016EZ
- Zoro # G3086995
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Drill Size
#20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2016EZ
- Zoro #
- G3086995
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Decimal Equivalent
- 0.1610
- Material
- 52100 Thru Hardened
- Bushing Type
- Headless Press Fit
- Bushing Head Type
- Headless
- Measurement System
- Wire
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Drill Size
- #20
- Outside Dia.
- 5/16 in
- Inside Dia.
- #20
- Size- Decimal
- #20 (0.1610)
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 1 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #74 - 0.0225
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.