Drill Bushing, Type P, Drill Size No 20
- Mfr # P2022EZ
- Zoro # G1989359
product price:Â
$
10.69
/ea
Key Features
Decimal Equivalent
0.1610
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2022EZ
- Zoro #
- G1989359
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.1610
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Press-Fit Drill Bushing (P)
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headless
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Bushing Type
- Headless Press Fit
- Head Material
- High Speed Steel
- Measurement System
- Wire
- Rockwell Hardness
- RC 62-64
- Head Type
- No
- Bushing Code
- P
Dimensions
- Size- Decimal
- #20 (0.1610)
- Inside Dia.
- #20
- Outside Dia.
- 5/16 in
- Drill Size
- #20
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 1 3/8 in
- Size - Decimal
- #8 - 0.1990
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.