Drill Bushing, Type P, Drill Size No 21
- Mfr # P2022EX
- Zoro # G1989368
product price:Â
$
10.69
/ea
Key Features
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Outside Dia.
5/16 in
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2022EX
- Zoro #
- G1989368
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.1590
- Item
- Press-Fit Drill Bushing (P)
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headless
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Measurement System
- Wire
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Headless Press Fit
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia.
- 5/16 in
- Size- Decimal
- #21 (0.1590)
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia.
- #21
- Overall Length
- 1 3/8 in
- Drill Size
- #21
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #8 - 0.1990
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.