Drill Bushing, Type P, Drill Size No 22
- Mfr # P2016EV
- Zoro # G3087010
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Inside Dia.
#22
Material
52100 Thru Hardened
Decimal Equivalent
0.1570
Drill Size
#22
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2016EV
- Zoro #
- G3087010
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.1570
- Item
- Press-Fit Drill Bushing (P)
- Head Material
- High Speed Steel
- Bushing Head Type
- Headless
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Wire
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Headless Press Fit
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia.
- #22
- Drill Size
- #22
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size- Decimal
- #22 (0.1570)
- Overall Length
- 1 in
- Outside Dia.
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #74 - 0.0225
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.