Drill Bushing, Type P, Drill Size No 22
- Mfr # P2022EV
- Zoro # G1989377
product price:Â
$
10.69
/ea
Key Features
Material
52100 Thru Hardened
Inside Dia.
#22
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2022EV
- Zoro #
- G1989377
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Item
- Press-Fit Drill Bushing (P)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Headless Press Fit
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headless
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.1570
- Measurement System
- Wire
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia.
- #22
- Size- Decimal
- #22 (0.1570)
- Drill Size
- #22
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 1 3/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 5/16 in
- Size - Decimal
- #8 - 0.1990
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.