Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 23/64 In
Mfr # PT4020JJ
Zoro # G3092525
product price:Â $8.35
/ea
Sold in multiples of 2 for $16.70
Key Features
Hardness
Rc 62-64
Drill Size
23/64 in
Finish
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT4020JJ
- Zoro #
- G3092525
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- 23/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 5/8 in
- Overall Length
- 1 1/4 in
- Size- Decimal
- 23/64" (0.3594)
- Inside Dia.
- 23/64 in
- Outside Dia. Tolerance
- +0.0014 in /+0.0017 in
- Size - Decimal
- #31 - 0.1200
- Wire Rope Length
- 1 1/4 in
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 23/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.