Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 25
- Mfr # P206EN
- Zoro # G3059467
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P206EN
- Zoro #
- G3059467
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headless
- Heat Treatment
- Through Hardened
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Item
- Press-Fit Drill Bushing (P)
- Head Material
- High Speed Steel
- Measurement System
- Wire
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.1495
- Bushing Type
- Headless Press Fit
- Hardness
- Rc 62-64
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 3/8 in
- Drill Size
- #25
- Inside Dia.
- #25
- Outside Dia.
- 5/16 in
- Size- Decimal
- #25 (0.1495)
- Size - Decimal
- #25 - 0.1495
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.