Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 25/64 In
Mfr # P406JY
Zoro # G3068950
product price:Â
$
5.49
/ea
Sold in multiples of 2 for $10.98
Key Features
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P406JY
- Zoro #
- G3068950
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Measurement System
- Fractional Inch
- Bushing Head Type
- Headless
- Bushing Type
- Headless Press Fit
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.3906
- Drill Bushing Wall Type
- Standard Wall
- Item
- Press-Fit Drill Bushing (P)
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 25/64 in