Drill Bushing, Type P, Drill Size No 26
- Mfr # P2022EL
- Zoro # G1989429
product price:Â
$
10.69
/ea
Key Features
Inside Dia.
#26
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Outside Dia.
5/16 in
Size- Decimal
#26 (0.1470)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2022EL
- Zoro #
- G1989429
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Rockwell Hardness
- RC 62-64
- Item
- Press-Fit Drill Bushing (P)
- Head Material
- High Speed Steel
- Measurement System
- Wire
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.1470
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headless
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia.
- #26
- Outside Dia.
- 5/16 in
- Size- Decimal
- #26 (0.1470)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 1 3/8 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- #26
- Size - Decimal
- #8 - 0.1990
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.