Drill Bushing, Type P, Drill Size 2.7mm
- Mfr # P166DG
- Zoro # G3051645
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
2.70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P166DG
- Zoro #
- G3051645
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 2.70 mm
- Drill Size
- 2.70 mm
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 3/8 in
- Outside Dia.
- 1/4 in
- Size - Decimal
- L - 0.2900
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.70 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.