Drill Bushing, Type P, Drill Size No 28
- Mfr # P2022EF
- Zoro # G1989471
product price:Â
$
10.69
/ea
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Rockwell Hardness
RC 62-64
Drill Size
#28
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2022EF
- Zoro #
- G1989471
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Measurement System
- Wire
- Bushing Type
- Headless Press Fit
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Item
- Press-Fit Drill Bushing (P)
- Head Material
- High Speed Steel
- Bushing Head Type
- Headless
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.1405
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- #28
- Inside Dia.
- #28
- Outside Dia.
- 5/16 in
- Overall Length
- 1 3/8 in
- Size- Decimal
- #28 (0.1405)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #8 - 0.1990
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.