Drill Bushing, Type P, Drill Size No 29
- Mfr # P2022EC
- Zoro # G1989499
product price:Â
$
10.69
/ea
Key Features
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Measurement System
Wire
Decimal Equivalent
0.1360
Size- Decimal
#29 (0.1360)
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2022EC
- Zoro #
- G1989499
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Wire
- Decimal Equivalent
- 0.1360
- Item
- Press-Fit Drill Bushing (P)
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headless
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Headless Press Fit
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size- Decimal
- #29 (0.1360)
- Overall Length
- 1 3/8 in
- Outside Dia.
- 5/16 in
- Drill Size
- #29
- Inside Dia.
- #29
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #77 - 0.0180
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #29
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.