Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 29
- Mfr # P208EC
- Zoro # G3058968
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Decimal Equivalent
0.1360
Bushing Head Type
Headless
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Inside Dia.
#29
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P208EC
- Zoro #
- G3058968
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.1360
- Bushing Head Type
- Headless
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Headless Press Fit
- Material - Machining
- High Speed Steel
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Measurement System
- Wire
- Finish
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Head Type
- No
- Bushing Code
- P
- Point Type
- Radial
- Flute Type
- Spiral
Dimensions
- Inside Dia.
- #29
- Outside Dia.
- 5/16 in
- Drill Size
- #29
- Size- Decimal
- #29 (0.1360)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 1/2 in
- Size - Decimal
- 7/16 in - 0.4375
- Drill Bit Dimension Type
- Wire
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #29
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.