Drill Bushing, Type P, Drill Size 2.9mm
- Mfr # P166DP
- Zoro # G3061941
product price:Â
$
8.65
/ea
Sold in multiples of 2 for
$17.30
Key Features
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
2.90 mm
Material
52100 Thru Hardened
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P166DP
- Zoro #
- G3061941
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 2.90 mm
- Drill Size
- 2.90 mm
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 3/8 in
- Outside Dia.
- 1/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 5/8 in - 0.6250
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Details
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Item
- Press-Fit Drill Bushing (P)
- Measurement System
- Metric
- Bushing Head Type
- Headless
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.1142
- Head Type
- No
- Bushing Code
- PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.90 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.