Drill Bushing, Type P, Drill Size No 30
- Mfr # P166DY
- Zoro # G3061865
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Measurement System
Wire
Finish
High Speed Steel
Outside Dia.
1/4 in
Bushing Type
Headless Press Fit
Drill Size
#30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P166DY
- Zoro #
- G3061865
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia.
- 1/4 in
- Drill Size
- #30
- Overall Length
- 3/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- #30
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size- Decimal
- #30 (0.1285)
- Size - Decimal
- 51/64 in - 0.7969
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.