Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 30
- Mfr # P2012DY
- Zoro # G3090081
product price:Â
$
9.55
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1285
Size- Decimal
#30 (0.1285)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2012DY
- Zoro #
- G3090081
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.1285
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Bushing Head Type
- Headless
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Bushing Type
- Headless Press Fit
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Rockwell Hardness
- RC 62-64
- Measurement System
- Wire
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 3/4 in
- Size- Decimal
- #30 (0.1285)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- #30
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Outside Dia.
- 5/16 in
- Drill Size
- #30
- Size - Decimal
- #44 - 0.0860
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.