Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 30
- Mfr # P2022DY
- Zoro # G1989508
product price:Â
$
11.15
/ea
Key Features
Head Material
High Speed Steel
Measurement System
Wire
Size- Decimal
#30 (0.1285)
Inside Dia.
#30
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2022DY
- Zoro #
- G1989508
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Measurement System
- Wire
- Item
- Press-Fit Drill Bushing (P)
- Material - Machining
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headless
- Decimal Equivalent
- 0.1285
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- No
- Bushing Code
- P
Dimensions
- Size- Decimal
- #30 (0.1285)
- Inside Dia.
- #30
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- #30
- Outside Dia.
- 5/16 in
- Overall Length
- 1 3/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #76 - 0.0200
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.