Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 30
- Mfr # P206DY
- Zoro # G3059616
product price:Â
$
6.85
/ea
Sold in multiples of 2 for
$13.70
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Measurement System
Wire
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P206DY
- Zoro #
- G3059616
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Measurement System
- Wire
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.1285
- Bushing Head Type
- Headless
- Item
- Press-Fit Drill Bushing (P)
- Head Material
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #30 (0.1285)
- Drill Size
- #30
- Overall Length
- 3/8 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia.
- #30
- Outside Dia.
- 5/16 in
- Size - Decimal
- #30 - 0.1285
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.