Drill Bushing, Type P, Drill Size 3/16 In
- Mfr # P2022FT
- Zoro # G1989261
product price:Â
$
10.69
/ea
Key Features
Drill Size
3/16 in
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2022FT
- Zoro #
- G1989261
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Headless Press Fit
- Heat Treatment
- Through Hardened
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Measurement System
- Fractional Inch
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headless
- Decimal Equivalent
- 0.1875
- Head Type
- No
- Bushing Code
- P
Dimensions
- Drill Size
- 3/16 in
- Inside Dia.
- 3/16 in
- Outside Dia.
- 5/16 in
- Size- Decimal
- 3/16" (0.1875)
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 1 3/8 in
- Size - Decimal
- #80 - 0.0135
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.