Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 3/16 In
- Mfr # P2622FT
- Zoro # G3104039
product price:Â
$
9.49
/ea
Sold in multiples of 2 for
$18.98
Key Features
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Size- Decimal
3/16" (0.1875)
Finish
High Speed Steel
Measurement System
Fractional Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2622FT
- Zoro #
- G3104039
- UPC #
- -
- Country of Origin
- United Kingdom
- Bushing Type
- Headless Press Fit
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Measurement System
- Fractional Inch
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Press-Fit Drill Bushing (P)
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headless
- Decimal Equivalent
- 0.1875
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 1 3/8 in
- Size- Decimal
- 3/16" (0.1875)
- Drill Size
- 3/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Outside Dia.
- 13/32 in
- Inside Dia.
- 3/16 in
- Size - Decimal
- #52 - 0.0635
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.