Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 3/16 In
- Mfr # P2628FT
- Zoro # G3103768
product price:Â
$
10.89
/ea
Key Features
Heat Treatment
Through Hardened
Outside Dia.
13/32 in
Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Head Type
Headless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2628FT
- Zoro #
- G3103768
- UPC #
- -
- Country of Origin
- United Kingdom
- Heat Treatment
- Through Hardened
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headless
- Measurement System
- Fractional Inch
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Headless Press Fit
- Material - Machining
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.1875
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia.
- 13/32 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size- Decimal
- 3/16" (0.1875)
- Inside Dia.
- 3/16 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Drill Size
- 3/16 in
- Overall Length
- 1 3/4 in
- Size - Decimal
- #52 - 0.0635
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.