Drill Bushing, Type P, Drill Size 3.25mm
- Mfr # P2022DX
- Zoro # G1989517
product price:Â
$
10.69
/ea
Key Features
Outside Dia.
5/16 in
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Type
Headless Press Fit
Measurement System
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2022DX
- Zoro #
- G1989517
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Measurement System
- Metric
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Press-Fit Drill Bushing (P)
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headless
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.1280
- Head Type
- No
- Bushing Code
- PM
Dimensions
- Outside Dia.
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- 3.25 mm
- Drill Size
- 3.25 mm
- Overall Length
- 1 3/8 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size - Decimal
- #76 - 0.0200
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.