Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 3.25mm
- Mfr # P206DX
- Zoro # G3059695
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Hardness
Rc 62-64
Outside Dia.
5/16 in
Bushing Head Type
Headless
Measurement System
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P206DX
- Zoro #
- G3059695
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Bushing Head Type
- Headless
- Measurement System
- Metric
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Headless Press Fit
- Item
- Press-Fit Drill Bushing (P)
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Head Type
- No
- Decimal Equivalent
- 0.1280
- Bushing Code
- PM
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 5/16 in
- Overall Length
- 3/8 in
- Drill Size
- 3.25 mm
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia.
- 3.25 mm
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.