Drill Bushing, Type P, Drill Size 3.5mm

  • Mfr # P2022ED
  • Zoro # G1989480
product price: 
$
10.69
/ea

Key Features

Material
52100 Thru Hardened
Outside Dia.
5/16 in
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P2022ED
Zoro #
G1989480
UPC #
-
Country of Origin
Multiple
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Finish
High Speed Steel
Decimal Equivalent
0.1378
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Head Type
No
Bushing Code
PM

Dimensions

Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
3.50 mm
Overall Length
1 3/8 in
Drill Size
3.50 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
3.50mm (0.1378)
Size - Decimal
#8 - 0.1990
Wire Rope Length
1 3/8 in
Length
1 3/8 in

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.