Drill Bushing, Type P, Drill Size 3.5mm
- Mfr # P208ED
- Zoro # G3058940
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Heat Treatment
Through Hardened
Decimal Equivalent
0.1378
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P208ED
- Zoro #
- G3058940
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.1378
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Press-Fit Drill Bushing (P)
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headless
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Measurement System
- Metric
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Head Type
- No
- Bushing Code
- PM
- Point Type
- Radial
- Flute Type
- Spiral
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 1/2 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size- Decimal
- 3.50mm (0.1378)
- Inside Dia.
- 3.50 mm
- Drill Size
- 3.50 mm
- Outside Dia.
- 5/16 in
- Size - Decimal
- 7/16 in - 0.4375
- Drill Bit Dimension Type
- Wire
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.