Drill Bushing, Type P, Drill Size No 36

  • Mfr # P166DH
  • Zoro # G1831369
product price: 
$
8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Size- Decimal
#36 (0.1065)
Measurement System
Wire
Material
52100 Thru Hardened
Outside Dia.
1/4 in
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P166DH
Zoro #
G1831369
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#36 (0.1065)
Overall Length
3/8 in
Outside Dia.
1/4 in
Inside Dia.
#36
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
#36
Size - Decimal
L - 0.2900
Wire Rope Length
3/8 in
Length
3/8 in

Details

Item
Press-Fit Drill Bushing (P)
Measurement System
Wire
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Decimal Equivalent
0.1065
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.