Drill Bushing, Type P, Drill Size No 38
- Mfr # P166DC
- Zoro # G3051660
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Outside Dia.
1/4 in
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P166DC
- Zoro #
- G3051660
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 3/8 in
- Outside Dia.
- 1/4 in
- Size- Decimal
- #38 (0.1015)
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- #38
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- #38
- Size - Decimal
- L - 0.2900
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.