Drill Bushing, Type P, Drill Size 3.8mm
- Mfr # P206EO
- Zoro # G3059458
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Finish
High Speed Steel
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P206EO
- Zoro #
- G3059458
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Press-Fit Drill Bushing (P)
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Measurement System
- Metric
- Bushing Head Type
- Headless
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Bushing Type
- Headless Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.1496
- Head Type
- No
- Bushing Code
- PM
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 3/8 in
- Drill Size
- 3.80 mm
- Outside Dia.
- 5/16 in
- Inside Dia.
- 3.80 mm
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.80 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.