Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 3.9mm
- Mfr # P206ER
- Zoro # G3059421
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Outside Dia.
5/16 in
Drill Size
3.90 mm
Inside Dia.
3.90 mm
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P206ER
- Zoro #
- G3059421
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Press-Fit Drill Bushing (P)
- Bushing Type
- Headless Press Fit
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headless
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Measurement System
- Metric
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.1535
- Head Type
- No
- Bushing Code
- PM
Dimensions
- Outside Dia.
- 5/16 in
- Drill Size
- 3.90 mm
- Inside Dia.
- 3.90 mm
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 3/8 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.90 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.