Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 3.9mm
- Mfr # P208ER
- Zoro # G3058408
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Material
52100 Thru Hardened
Finish
High Speed Steel
Measurement System
Metric
Outside Dia.
5/16 in
Inside Dia.
3.90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P208ER
- Zoro #
- G3058408
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Measurement System
- Metric
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headless
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Press-Fit Drill Bushing (P)
- Head Material
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.1535
- Head Type
- No
- Bushing Code
- PM
- Point Type
- Radial
- Flute Type
- Spiral
Dimensions
- Outside Dia.
- 5/16 in
- Inside Dia.
- 3.90 mm
- Drill Size
- 3.90 mm
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 1/2 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Bit Dimension Type
- Wire
- Size - Decimal
- 7/32 in - 0.2188
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.90 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.