Drill Bushing, Type P, Drill Size 3mm
- Mfr # P166DS
- Zoro # G3061917
product price:Â
$
8.49
/ea
Sold in multiples of 2 for
$16.98
Key Features
Size- Decimal
3.00mm (0.1181)
Drill Size
3.00 mm
Inside Dia.
3.00 mm
Finish
High Speed Steel
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P166DS
- Zoro #
- G3061917
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size- Decimal
- 3.00mm (0.1181)
- Drill Size
- 3.00 mm
- Inside Dia.
- 3.00 mm
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 3/8 in
- Outside Dia.
- 1/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- 51/64 in - 0.7969
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.