Drill Bushing, Type P, Drill Size No 4
- Mfr # P2622GK
- Zoro # G3103926
product price:Â
$
9.19
/ea
Sold in multiples of 2 for
$18.38
Key Features
Measurement System
Wire
Hardness
Rc 62-64
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
#4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2622GK
- Zoro #
- G3103926
- UPC #
- -
- Country of Origin
- United Kingdom
- Measurement System
- Wire
- Hardness
- Rc 62-64
- Bushing Head Type
- Headless
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.2090
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Bushing Type
- Headless Press Fit
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Material
- 52100 Thru Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia.
- #4
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Overall Length
- 1 3/8 in
- Size- Decimal
- #4 (0.2090)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Drill Size
- #4
- Outside Dia.
- 13/32 in
- Size - Decimal
- #52 - 0.0635
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.