Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 40
Mfr # PT1210CY
Zoro # G3094056
product price:Â
$
10.29
/ea
Key Features
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Size- Decimal
#40 (0.0980)
Bushing Type
Headless Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT1210CY
- Zoro #
- G3094056
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size- Decimal
- #40 (0.0980)
- Outside Dia.
- 3/16 in
- Inside Dia.
- #40
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 5/8 in
- Drill Size
- #40
- Size - Decimal
- #26 - 0.1470
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #40