Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 40
Mfr # PT128CY
Zoro # G3082409
product price:Â
$
9.69
/ea
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#40
Measurement System
Wire
Size- Decimal
#40 (0.0980)
Inside Dia.
#40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT128CY
- Zoro #
- G3082409
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Drill Size
- #40
- Size- Decimal
- #40 (0.0980)
- Inside Dia.
- #40
- Overall Length
- 1/2 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Outside Dia.
- 3/16 in
- Size - Decimal
- 1-1/8 in - 1.1250
- Wire Rope Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.