Drill Bushing, Type P, Drill Size 4.1mm
- Mfr # P2012FA
- Zoro # G3089521
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Material
52100 Thru Hardened
Drill Size
4.10 mm
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2012FA
- Zoro #
- G3089521
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Item
- Press-Fit Drill Bushing (P)
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Measurement System
- Metric
- Heat Treatment
- Through Hardened
- Bushing Type
- Headless Press Fit
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headless
- Decimal Equivalent
- 0.1614
- Head Type
- No
- Bushing Code
- PM
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- 4.10 mm
- Overall Length
- 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 5/16 in
- Inside Dia.
- 4.10 mm
- Size - Decimal
- #47 - 0.0785
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.