Drill Bushing, Type P, Drill Size 4.25mm
- Mfr # P2016FD
- Zoro # G3086968
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Material - Machining
High Speed Steel
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2016FD
- Zoro #
- G3086968
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headless
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Item
- Press-Fit Drill Bushing (P)
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Headless Press Fit
- Head Type
- No
- Decimal Equivalent
- 0.1673
- Bushing Code
- PM
Dimensions
- Overall Length
- 1 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Outside Dia.
- 5/16 in
- Drill Size
- 4.25 mm
- Inside Dia.
- 4.25 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- #74 - 0.0225
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.