Drill Bushing, Type P, Drill Size 4.25mm
- Mfr # P206FD
- Zoro # G3059318
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Head Material
High Speed Steel
Bushing Head Type
Headless
Outside Dia.
5/16 in
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P206FD
- Zoro #
- G3059318
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Bushing Head Type
- Headless
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Item
- Press-Fit Drill Bushing (P)
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Measurement System
- Metric
- Bushing Type
- Headless Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Head Type
- No
- Decimal Equivalent
- 0.1673
- Bushing Code
- PM
Dimensions
- Outside Dia.
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- 4.25 mm
- Overall Length
- 3/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- 4.25 mm
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.