Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 4.25mm
- Mfr # P208FD
- Zoro # G3058295
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P208FD
- Zoro #
- G3058295
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Bushing Type
- Headless Press Fit
- Measurement System
- Metric
- Bushing Head Type
- Headless
- Material - Machining
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Material
- 52100 Thru Hardened
- Head Type
- No
- Decimal Equivalent
- 0.1673
- Bushing Code
- PM
- Flute Type
- Spiral
- Point Type
- Radial
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 5/16 in
- Overall Length
- 1/2 in
- Drill Size
- 4.25 mm
- Inside Dia.
- 4.25 mm
- Drill Bit Dimension Type
- Wire
- Size - Decimal
- 7/32 in - 0.2188
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.