Drill Bushing, Type P, Drill Size 4.3mm
- Mfr # P206FE
- Zoro # G3059309
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Outside Dia.
5/16 in
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P206FE
- Zoro #
- G3059309
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Bushing Type
- Headless Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Item
- Press-Fit Drill Bushing (P)
- Finish
- High Speed Steel
- Measurement System
- Metric
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headless
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Type
- No
- Decimal Equivalent
- 0.1693
- Bushing Code
- PM
Dimensions
- Outside Dia.
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 3/8 in
- Drill Size
- 4.30 mm
- Inside Dia.
- 4.30 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.