Drill Bushing, Type P, Drill Size 4.6mm
- Mfr # P206FO
- Zoro # G3059150
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
4.60 mm
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P206FO
- Zoro #
- G3059150
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Bushing Head Type
- Headless
- Heat Treatment
- Through Hardened
- Measurement System
- Metric
- Finish
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Item
- Press-Fit Drill Bushing (P)
- Decimal Equivalent
- 0.1811
- Head Type
- No
- Bushing Code
- PM
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- 4.60 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 3/8 in
- Inside Dia.
- 4.60 mm
- Outside Dia.
- 5/16 in
- Size - Decimal
- 7/16 in - 0.4375
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.60 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.