Drill Bushing, Type P, Drill Size 4.75mm
- Mfr # P2016FS
- Zoro # G1833959
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2016FS
- Zoro #
- G1833959
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Measurement System
- Metric
- Bushing Head Type
- Headless
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Bushing Type
- Headless Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Item
- Press-Fit Drill Bushing (P)
- Decimal Equivalent
- 0.1870
- Head Type
- No
- Bushing Code
- PM
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia.
- 4.75 mm
- Outside Dia.
- 5/16 in
- Drill Size
- 4.75 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 1 in
- Size - Decimal
- #75 - 0.0210
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.75 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.