Drill Bushing, Type P, Drill Size 4.9mm
- Mfr # P206FW
- Zoro # G1831886
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
4.90 mm
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P206FW
- Zoro #
- G1831886
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headless
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Measurement System
- Metric
- Bushing Type
- Headless Press Fit
- Rockwell Hardness
- RC 62-64
- Item
- Press-Fit Drill Bushing (P)
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.1929
- Head Type
- No
- Bushing Code
- PM
Dimensions
- Drill Size
- 4.90 mm
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 3/8 in
- Inside Dia.
- 4.90 mm
- Outside Dia.
- 5/16 in
- Size - Decimal
- 7/16 in - 0.4375
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.90 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.