Shop ZORO SELECT

Drill Bushing, Type P, Drill Size 4.9mm

  • Mfr # P2612FW
  • Zoro # G3088961

product price: 
$
6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P2612FW
Zoro #
G3088961
UPC #
-
Country of Origin
Multiple
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Metric
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Bushing Head Type
Headless
Head Type
No
Decimal Equivalent
0.1929
Bushing Code
PM

Dimensions

Drill Size
4.90 mm
Inside Dia.
4.90 mm
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
13/32 in
Size - Decimal
#49 - 0.0730
Wire Rope Length
3/4 in
Length
3/4 in

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.90 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.