Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 5
- Mfr # P2622GH
- Zoro # G3103935
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Inside Dia.
#5
Size- Decimal
#5 (0.2055)
Decimal Equivalent
0.2055
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2622GH
- Zoro #
- G3103935
- UPC #
- -
- Country of Origin
- United Kingdom
- Bushing Type
- Headless Press Fit
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.2055
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Item
- Press-Fit Drill Bushing (P)
- Bushing Head Type
- Headless
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Measurement System
- Wire
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia.
- #5
- Size- Decimal
- #5 (0.2055)
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Outside Dia.
- 13/32 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Drill Size
- #5
- Overall Length
- 1 3/8 in
- Size - Decimal
- #52 - 0.0635
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.