Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 5.1mm
- Mfr # P266GC
- Zoro # G1833837
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Outside Dia.
13/32 in
Bushing Type
Headless Press Fit
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P266GC
- Zoro #
- G1833837
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Headless Press Fit
- Hardness
- Rc 62-64
- Bushing Head Type
- Headless
- Measurement System
- Metric
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Head Type
- No
- Decimal Equivalent
- 0.2008
- Bushing Code
- PM
Dimensions
- Outside Dia.
- 13/32 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- 5.10 mm
- Drill Size
- 5.10 mm
- Overall Length
- 3/8 in
- Size - Decimal
- 1/2 in - 0.5000
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.