Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 5.1mm
- Mfr # P268GC
- Zoro # G3084980
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Inside Dia.
5.10 mm
Outside Dia.
13/32 in
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P268GC
- Zoro #
- G3084980
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Press-Fit Drill Bushing (P)
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Measurement System
- Metric
- Bushing Head Type
- Headless
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Heat Treatment
- Through Hardened
- Bushing Type
- Headless Press Fit
- Rockwell Hardness
- RC 62-64
- Head Type
- No
- Decimal Equivalent
- 0.2008
- Bushing Code
- PM
Dimensions
- Inside Dia.
- 5.10 mm
- Outside Dia.
- 13/32 in
- Overall Length
- 1/2 in
- Drill Size
- 5.10 mm
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- 1/4 in - 0.2500
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.