Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 5.2mm
- Mfr # P266GG
- Zoro # G1833828
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P266GG
- Zoro #
- G1833828
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Headless Press Fit
- Bushing Head Type
- Headless
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Press-Fit Drill Bushing (P)
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Measurement System
- Metric
- Material - Machining
- High Speed Steel
- Head Type
- No
- Decimal Equivalent
- 0.2047
- Bushing Code
- PM
Dimensions
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 13/32 in
- Drill Size
- 5.20 mm
- Inside Dia.
- 5.20 mm
- Overall Length
- 3/8 in
- Size - Decimal
- 1/2 in - 0.5000
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.