Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 5.6mm
- Mfr # P265GP
- Zoro # G1833855
product price:Â
$
5.75
/ea
Sold in multiples of 2 for
$11.50
Key Features
Bushing Head Type
Headless
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P265GP
- Zoro #
- G1833855
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headless
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Headless Press Fit
- Rockwell Hardness
- RC 62-64
- Measurement System
- Metric
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Type
- No
- Decimal Equivalent
- 0.2205
- Bushing Code
- PM
Dimensions
- Drill Size
- 5.60 mm
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Overall Length
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 13/32 in
- Inside Dia.
- 5.60 mm
- Size - Decimal
- 1/16 in - 0.0625
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.60 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.