Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 5.7mm
- Mfr # P266GR
- Zoro # G3085839
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Inside Dia.
5.70 mm
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P266GR
- Zoro #
- G3085839
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headless
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Headless Press Fit
- Measurement System
- Metric
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Item
- Press-Fit Drill Bushing (P)
- Heat Treatment
- Through Hardened
- Head Type
- No
- Decimal Equivalent
- 0.2244
- Bushing Code
- PM
Dimensions
- Inside Dia.
- 5.70 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 13/32 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Drill Size
- 5.70 mm
- Overall Length
- 3/8 in
- Size - Decimal
- 1/2 in - 0.5000
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 5.70 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.