Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size No 62
- Mfr # P104AU
- Zoro # G6245032
product price:Â
$
28.39
/ea
Key Features
Drill Size
#62
Decimal Equivalent
0.0380
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Outside Dia.
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P104AU
- Zoro #
- G6245032
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- #62
- Outside Dia.
- 5/32 in
- Size- Decimal
- #62 (0.0380)
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 1/4 in
- Inside Dia.
- #62
- Size - Decimal
- #62 - 0.0380
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #62
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.